
Leeson
E113334.00
3HP..3450RPM.56C.DP./230V.1PH.60HZ.CONT.AUTOMATIC.40C.1.0SF.C FACE.GENERAL PURPOSE.
Item #113738062


- AC Motor
- General Purpose Motor Application
- 3 hp
- 3450 rpm
- Single Phase
Voltage Rating | 230 |
Efficiency Group | 84 % |
Open End Bearing | 6203 |
Rotation | Selective CW |
Frame | 56C |
Hz | 60 |
Frame Material | Rolled Steel |
RPM | 3450 rpm |
Enclosure | ODP |
HP | 3 |
Phase | Single Phase |
Insulation | B |
Service Factor | 1 |
Enclosure Designation | Open Drip Proof |
Mounting | Round |
Poles | 2 |
Motor Application | General Purpose |
Drive End Bearing | 6203 |
Weight | 0.0 LB |
EAN or UPC | 691720991107 |
