
Leeson
132470.00
.3HP.1800RPM.182TC.ODP.230/460V.3PH.60HZ.CONT.40C.1.15 S.F.C FACE.BRAKEMOTOR.
Item #112786696


- AC Motor
- Brake Motor Application
- 3 hp
- 1760 rpm
- Three Phase
Enclosure | DP |
Frame | 182TC |
Frame Material | Rolled Steel |
Full Load Amps | 8/4 |
Open End Bearing | 6205 |
Mounting | Round |
Service Factor | 1.15 |
Rotation | Reversible |
Voltage Rating | 230/460 |
Poles | 4 |
Efficiency Group | 89.5 % |
RPM | 1760 rpm |
Insulation | F |
Drive End Bearing | 6206 |
Phase | Three Phase |
Motor Application | Brake Motor |
Enclosure Designation | Drip Proof |
Hz | 60 |
Weight | 69.0 LB |
EAN or UPC | 691720098561 |
