Leeson
132426.00
.5HP.3600RPM.184TC.ODP.230/460V.3PH.60HZ.CONT.40C.1.15SF.C FACE.GENERAL PURPOSE.
Item #112786664
- AC Motor
- General Purpose Motor Application
- 5 hp
- 3500 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| RPM | 3500 rpm |
| Phase | Three Phase |
| Efficiency Group | 86.5 % |
| Hz | 60 |
| Motor Application | General Purpose |
| Mounting | Round |
| Frame | 182TC |
| Poles | 2 |
| Insulation | F |
| Open End Bearing | 6205 |
| Drive End Bearing | 6206 |
| Voltage Rating | 230/460 |
| Full Load Amps | 12.4/6.2 |
| Rotation | Reversible |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Weight | 67.0 LB |
| EAN or UPC | 691720042229 |
