- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3490 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 3490 rpm |
| Poles | 2 |
| Full Load Amps | 4.8/2.4 |
| Rotation | Reversible |
| Hz | 60 |
| Drive End Bearing | 6206 |
| Voltage Rating | 230/460 |
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 145JM |
| Insulation | F |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Efficiency Group | 85.5 % |
| Open End Bearing | 6203 |
| Weight | 59.0 LB |
| EAN or UPC | 691720053140 |

