
- AC Motor
- Jet Pump Motor Application
- 3 hp
- 3450 rpm
- Single Phase
Insulation | B |
Voltage Rating | 230 |
Efficiency Group | 82.5 % |
Full Load Amps | 12.8 |
Frame | 56C |
Enclosure Designation | Drip Proof |
RPM | 3450 rpm |
Mounting | Round |
Phase | Single Phase |
Poles | 2 |
Enclosure | DP |
Frame Material | Rolled Steel |
Rotation | Selective CCW |
Hz | 60 |
Motor Application | Jet Pump |
Drive End Bearing | 6304 |
Service Factor | 1.15 |
Open End Bearing | 6203 |
Weight | 49.0 LB |
EAN or UPC | 691720989203 |
