
Leeson
110670.00
1/2HP.1725RPM.56.TENV.208-230/460V.3PH.60HZ.CONT.NOT.40C.1.15SF.RIGID C.BRAKEMOTORS.C6T17NK2K
Item #102956988


- AC Motor
- Brake Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
RPM | 1725 rpm |
Hz | 60 |
Service Factor | 1.15 |
Efficiency Group | 78.5 % |
Insulation | B |
Mounting | Rigid Base |
Enclosure Designation | Totally Enclosed Non Ventilated |
Drive End Bearing | 6203 |
Voltage Rating | 208-230/460 |
Phase | Three Phase |
Frame | 56C |
Enclosure | TENV |
Rotation | Reversible |
Full Load Amps | 2-1.8/0.9 |
Motor Application | Brake Motor |
Open End Bearing | 6203 |
Frame Material | Rolled Steel |
Poles | 4 |
Weight | 37.0 LB |
EAN or UPC | 691720009055 |
