- 1 1/4" Shaft
- 3 1/2" Between Frames
- 5/16" Slot Width
- Eccentric Locking Collar
- Nickel Plated Housing
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Between Frame Width | 3 1/2 in |
| Slot Width | 0.3125 in |
| Threaded End Width | 1/2 in |
| Type | Ball Bearing |
| Housing Material | Nickel Plated |
| Overall Height | 4 in |
| End Type | Open End |
| Overall Width | 1 15/16 in |
| Center of Shaft to End Opposite Shank | 1 11/16 in |
| Center of Bearing to Front of Inner Ring | 1.157 in |
| Slot Length | 2 5/8 in |
| Shank Slot to Center of Shaft | 1 11/16 in |
| Shank Height | 2 1/8 in |
| Overall Length | 5 in |
| Locking Device | Eccentric Locking Collar |
| Shank Slot Width | 3/4 in |
| Take-Up Types | Standard Slot |
| Bearing Design | Non-Expansion |
| Screw Diameter | 5/8 in |
| Weight | 3.0 LB |
| EAN or UPC | 662798258720 |

