- Size 1070T Coupling Hub
- 55mm Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Material | Steel |
| HP @ RPM | 13 hp @ 100 rpm |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8800 in lb |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 3 in |
| Weight | 9.78 LB |
| EAN or UPC | 782934151514 |

