- TA Tapered Bushing for Size 4315 Reducer
- Bored to 2.5"
| Mfr. Unit Size | 4315 |
| Shaft Keyseat | 5/8 x 5/16 x 5 1/2 |
| Bore Size | 2.5 in |
| Weight | 23.1 LB |
| EAN or UPC | 782934129438 |
| Mfr. Unit Size | 4315 |
| Shaft Keyseat | 5/8 x 5/16 x 5 1/2 |
| Bore Size | 2.5 in |
| Weight | 23.1 LB |
| EAN or UPC | 782934129438 |