- TA Tapered Bushing for Size 4307 Reducer
- Bored to 2.438"
| Bore Size | 2.438 in |
| Mfr. Unit Size | 4307, 10 |
| Shaft Keyseat | 5/8 x 5/16 x 3 1/2 |
| Weight | 48.6 LB |
| EAN or UPC | 782934022784 |
| Bore Size | 2.438 in |
| Mfr. Unit Size | 4307, 10 |
| Shaft Keyseat | 5/8 x 5/16 x 3 1/2 |
| Weight | 48.6 LB |
| EAN or UPC | 782934022784 |