- TA Tapered Bushing for Size 4107 Reducer
- Bored to 1.125"
| Bore Size | 1.125 in |
| Shaft Keyseat | 1/4 x 1/8 x 1 7/8 |
| Mfr. Unit Size | 04, 4107 |
| Weight | 8.82 LB |
| EAN or UPC | 782934021831 |
| Bore Size | 1.125 in |
| Shaft Keyseat | 1/4 x 1/8 x 1 7/8 |
| Mfr. Unit Size | 04, 4107 |
| Weight | 8.82 LB |
| EAN or UPC | 782934021831 |