- 1610 Series Bushing
- 1 1/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 1 in |
| Cap Screws | 2 |
| Wrench Torque | 14.58 lbf |
| Bushing Series | 1610 |
| Torque Capacity | 358.33 lbf |
| Bore Size | 1.125 in |
| Keyway Size | 1/4 x 1/8 |
| Capscrew Size | 3/8 x 5/8 |
| Large Diameter | 2 1/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 782934030529 |

