- 1108 Series Bushing
- 1 1/8 in Bore
features
- Flush mounting - no protruding parts
- Clean, compact design
| Torque Capacity | 100 lbf |
| Large Diameter | 1.511 in |
| Keyway Size | 1/4 x 1/16 |
| Wrench Torque | 4.58 lbf |
| Length Through Bore | 0.87 in |
| Bore Size | 1.125 in |
| Capscrew Size | 1/4 x 1/2 |
| Cap Screws | 2 |
| Bushing Series | 1108 |
| Weight | 0.1 LB |
| EAN or UPC | 782934089893 |

