- Size 9F Coupling Hub
- 2 3/8" Bore
caution
- Do not exceed 90 psi with flexible hose
- Do not hold whip hose while pumping
- Replace damaged whip hose with 4,500 psi rated hose
| Hub Dia. | 3 13/16 in |
| Length Through Bore | 3.25 in |
| Torque Rating [Max] | N/A |
| Material | Steel |
| Coupling Size | 9F |
| HP @ RPM | 8 hp @ 100 rpm |
| Weight | 8.81 LB |
| EAN or UPC | 782934001956 |

