- Size 9F Coupling Hub
- 2 1/8" Bore
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | N/A |
| Hub Dia. | 3 13/16 in |
| Coupling Size | 9F |
| Material | Steel |
| HP @ RPM | 8 hp @ 100 rpm |
| Length Through Bore | 3.25 in |
| Weight | 9.76 LB |
| EAN or UPC | 782934001932 |

