- Size 9F Coupling Hub
- 1 1/2" Bore
caution
- Not designed for vertical applications
| HP @ RPM | 8 hp @ 100 rpm |
| Material | Steel |
| Torque Rating [Max] | N/A |
| Length Through Bore | 3.25 in |
| Coupling Size | 9F |
| Hub Dia. | 3 13/16 in |
| Weight | 11.28 LB |
| EAN or UPC | 782934001925 |
| HP @ RPM | 8 hp @ 100 rpm |
| Material | Steel |
| Torque Rating [Max] | N/A |
| Length Through Bore | 3.25 in |
| Coupling Size | 9F |
| Hub Dia. | 3 13/16 in |
| Weight | 11.28 LB |
| EAN or UPC | 782934001925 |