- Size 8F Coupling Hub
- 2 3/8" Bore
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 8F |
| HP @ RPM | 5.4 hp @ 100 rpm |
| Length Through Bore | 3 in |
| Torque Rating [Max] | N/A |
| Hub Dia. | 3 5/8 in |
| Material | Steel |
| Weight | 6.85 LB |
| EAN or UPC | 782934001918 |

