- Size 8F Coupling Hub
- 1 5/8" Bore
caution
- Do not exceed output torque ratings regardless of size motor used.
- Do not run Worm Gear units over 200 °F.
| HP @ RPM | 5.4 hp @ 100 rpm |
| Length Through Bore | 3 in |
| Material | Steel |
| Torque Rating [Max] | N/A |
| Coupling Size | 8F |
| Hub Dia. | 3 5/8 in |
| Weight | 18.9 LB |
| EAN or UPC | 782934001857 |

