- Size 8F Coupling Hub
- 1 3/4" Bore
caution
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Torque Rating [Max] | N/A |
| HP @ RPM | 5.4 hp @ 100 rpm |
| Hub Dia. | 3 5/8 in |
| Length Through Bore | 3 in |
| Material | Steel |
| Coupling Size | 8F |
| Weight | 8.67 LB |
| EAN or UPC | 782934001864 |

