- Size 7F Coupling Hub
- 1 5/8" Bore
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Length Through Bore | 2.125 in |
| HP @ RPM | 2.6 hp @ 100 rpm |
| Material | Steel |
| Coupling Size | 7F |
| Hub Dia. | 2 15/16 in |
| Torque Rating [Max] | N/A |
| Weight | 4.01 LB |
| EAN or UPC | 782934001819 |

