- Size 7F Coupling Hub
- 1 1/2" Bore
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 2.6 hp @ 100 rpm |
| Torque Rating [Max] | N/A |
| Length Through Bore | 2.125 in |
| Hub Dia. | 2 15/16 in |
| Coupling Size | 7F |
| Material | Steel |
| Weight | 8.4 LB |
| EAN or UPC | 782934001802 |

