- Size 7F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Cover Style | Vertical Split |
| RPM [Max] | 5000 rpm |
| Material | Steel |
| Outside Dia. | 5.59375 in |
| Coupling Size | 7F |
| Weight | 1.8 LB |
| EAN or UPC | 782934078255 |

