- Size 6F Coupling Hub
- 1 3/8" Bore
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 6F |
| Hub Dia. | 2 19/32 in |
| HP @ RPM | 1.4 hp @ 100 rpm |
| Torque Rating [Max] | N/A |
| Length Through Bore | 2.125 in |
| Material | Steel |
| Weight | 8.4 LB |
| EAN or UPC | 782934001710 |

