- Size 6F Coupling Hub
- 1 1/4" Bore
caution
- Cannot be used where high lubricant back pressures can be developed.
| Length Through Bore | 2.125 in |
| Hub Dia. | 2 19/32 in |
| Torque Rating [Max] | N/A |
| Material | Steel |
| HP @ RPM | 1.4 hp @ 100 rpm |
| Coupling Size | 6F |
| Weight | 8.4 LB |
| EAN or UPC | 782934001703 |

