- Size 6F Coupling Hub
- 1 1/2" Bore
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Torque Rating [Max] | N/A |
| Length Through Bore | 2.125 in |
| Hub Dia. | 2 19/32 in |
| Material | Steel |
| Coupling Size | 6F |
| HP @ RPM | 1.4 hp @ 100 rpm |
| Weight | 2.92 LB |
| EAN or UPC | 782934001734 |

