- Size 6F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 5000 rpm |
| Material | Steel |
| Coupling Size | 6F |
| Outside Dia. | 4.96875 in |
| Cover Style | Vertical Split |
| Weight | 1.08 LB |
| EAN or UPC | 782934078248 |

