- Size 5F Coupling Hub
- 1 1/4" Bore
caution
- Do not restrict the inlet flow
| Torque Rating [Max] | N/A |
| Material | Steel |
| Length Through Bore | 2.125 in |
| Hub Dia. | 2 1/8 in |
| Coupling Size | 5F |
| HP @ RPM | 1 hp @ 100 rpm |
| Weight | 4.2 LB |
| EAN or UPC | 782934001666 |
| Torque Rating [Max] | N/A |
| Material | Steel |
| Length Through Bore | 2.125 in |
| Hub Dia. | 2 1/8 in |
| Coupling Size | 5F |
| HP @ RPM | 1 hp @ 100 rpm |
| Weight | 4.2 LB |
| EAN or UPC | 782934001666 |