- Size 5F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- For use with hand-operated grease guns only
| Cover Style | Vertical Split |
| Coupling Size | 5F |
| Outside Dia. | 4.46875 in |
| Material | Steel |
| RPM [Max] | 5000 rpm |
| Weight | 2.0 LB |
| EAN or UPC | 782934078231 |

