- Size 4F Coupling Hub
- 3/4" Bore
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | N/A |
| Material | Steel |
| Hub Dia. | 1 13/16 in |
| Length Through Bore | 2.125 in |
| HP @ RPM | 0.6 hp @ 100 rpm |
| Coupling Size | 4F |
| Weight | 4.2 LB |
| EAN or UPC | 782934001574 |

