- Size 4F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Outside Dia. | 4.04688 in |
| Material | Steel |
| Coupling Size | 4F |
| RPM [Max] | 5000 rpm |
| Cover Style | Vertical Split |
| Weight | 2.0 LB |
| EAN or UPC | 782934147463 |

