- Size 3F Coupling Hub
- 5/8" Bore
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 0.27 hp @ 100 rpm |
| Length Through Bore | 1.625 in |
| Coupling Size | 3F |
| Material | Steel |
| Torque Rating [Max] | N/A |
| Hub Dia. | 1 9/16 in |
| Weight | 1.06 LB |
| EAN or UPC | 782934001536 |

