Falk Corp.
262WU3A30
Omnibox Worm Gear Reducer 2 5/8" Center Distance, 30:1 Ratio, 3/4" Shaft Input, 1 1/8" Right Output Shaft
Item #103184778
- 2 5/8" Center Distance, 30:1 Ratio, 3/4" Shaft Input, 1 1/8" Right Output Shaft
| Output Configuration | Right Output |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 3/4 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Box Width | 6 1/2 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input HP @ RPM | 1.35 hp @ 1150 rpm, 1.68 hp @ 1750 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Center Distance | 2 5/8 in |
| Ratio | 30:1 |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Frame | N/A |
| Box Length | 9 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Box Height | 8 3/4 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Weight | 61.0 LB |
