Falk Corp.
238WBM3A15-140
Omnibox Worm Gear Reducer 2.380" Center Distance; 143TC/145TC Frame; 15:1 Ratio; 7/8" C-Face Quilled Input
Item #103182662
- 2.380" Center Distance
- 143TC/145TC Frame
- 15:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 6.12 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Frame Size | 140TC |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Frame | 140TC |
| Input HP @ RPM | 1.9 hp @ 1150 rpm, 2.35 hp @ 1750 rpm |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Ratio | 15:1 |
| Center Distance | 2 3/8 in |
| Output Configuration | Right Output |
| Box Height | 6.94 in |
| Max. Input HP @ 100 rpm | 0.25 hp |
| Box Width | 4.02 in |
| Weight | 82.8 LB |
| EAN or UPC | 782934037788 |
