Falk Corp.
238WB1A40
Omnibox Worm Gear Reducer 2 3/8" Center Distance, 40:1 Ratio, 3/4" Shaft Input, 1 1/8" Left and Right Outp
Item #103182661
- 2 3/8" Center Distance, 40:1 Ratio, 3/4" Shaft Input, 1 1/8" Left and Right Output Shaft
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Input Configuration | Shaft Input |
| HP @ RPM | 1 hp @ 1800 rpm |
| Box Width | 4.02 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 3/4 in |
| Input HP @ RPM | 0.87 hp @ 1150 rpm, 1.06 hp @ 1750 rpm |
| Frame | N/A |
| Ratio | 40:1 |
| Box Length | 6.12 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Input HP @ 100 rpm | 0.13 hp |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Output Configuration | Left & Right Output |
| Box Height | 6.94 in |
| Center Distance | 2 3/8 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Weight | 68.4 LB |
| EAN or UPC | 782934037290 |
