- Seal for Size 220F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 220F |
| RPM [Max] | 1500 rpm |
| Component | Seal |
| Weight | 2.02 LB |
| EAN or UPC | 782934007774 |

