- Size 220F RSB Coupling Hub
- Max. Bore 10"
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Material | Steel |
| Length Through Bore | 9 in |
| Bore Dia. [Max] | 10 in |
| HP @ RPM | 580 hp @ 100 rpm |
| Hub Dia. | 14 3/4 in |
| Coupling Size | 220F |
| Bore Dia. [Min] | 4 1/2 in |
| Torque Rating [Max] | N/A |
| Weight | 616.0 LB |
| EAN or UPC | 782934007170 |

