- Size 9F RSB Coupling Hub
- Max. Bore 2 5/8"
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Length Through Bore | 3.25 in |
| Coupling Size | 9F |
| Torque Rating [Max] | N/A |
| Hub Dia. | 3 13/16 in |
| HP @ RPM | 8 hp @ 100 rpm |
| Bore Dia. [Min] | 1 1/4 in |
| Material | Steel |
| Bore Dia. [Max] | 2 5/8 in |
| Weight | 35.25 LB |
| EAN or UPC | 782934007255 |

