- Size 8F RSB Coupling Hub
- Max. Bore 2 3/8"
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | N/A |
| Coupling Size | 8F |
| HP @ RPM | 5.4 hp @ 100 rpm |
| Hub Dia. | 3 5/8 in |
| Length Through Bore | 3 in |
| Bore Dia. [Min] | 1/2 in |
| Material | Steel |
| Bore Dia. [Max] | 2 3/8 in |
| Weight | 10.89 LB |
| EAN or UPC | 782934007248 |

