Falk Corp.
206WBF2A50 56C
Omnibox Worm Gear Reducer 2.06" Center Distance; 50:1 Ratio; 5/8" C-Face Coupled Input; 56C Frame; 1" Left
Item #103181965
- 2.06" Center Distance
- 50:1 Ratio
- 5/8" C-Face Coupled Input
- 56C Frame
- 1" Left Output Shaft
| Output (Shaft or Bore) Size | 1 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| Box Length | 5.8 in |
| Max. Input HP @ 100 rpm | 0.066 hp |
| Output Configuration | Left Output |
| Input HP @ RPM | 0.46 hp @ 1150 rpm, 0.57 hp @ 1750 rpm |
| Fan Cooled | Yes |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Ratio | 50:1 |
| Box Width | 3.81 in |
| Box Height | 6.38 in |
| Input Configuration | C-Face Coupled |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 2 1/16 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Frame | 56C |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Weight | 34.0 LB |
