- Size 190F RSB Coupling Hub
- Max. Bore 8"
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 12 in |
| Bore Dia. [Max] | 8 in |
| Material | Steel |
| Torque Rating [Max] | N/A |
| Length Through Bore | 7.5 in |
| Coupling Size | 190F |
| Bore Dia. [Min] | 4 in |
| HP @ RPM | 220 hp @ 100 rpm |
| Weight | 351.0 LB |
| EAN or UPC | 782934007569 |

