- Size 18F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Not recommended for continuous flexing, liquids, or abrasives
| Material | Steel |
| Cover Style | Vertical Split |
| Outside Dia. | 18.75 in |
| Coupling Size | 18F |
| RPM [Max] | 2100 rpm |
| Weight | 36.55 LB |
| EAN or UPC | 782934009525 |

