- 7" Center Distance
- 20:1 Ratio
- 1 5/8" Shaft Input
- 2 3/4" Right Output Shaft
| Output (Shaft or Bore) Size | 2 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 9 in |
| Box Width | 7.63 in |
| Output Configuration | Right Output |
| Input HP @ RPM | 17.3 hp @ 1150 rpm, 20.7 hp @ 1750 rpm |
| HP @ RPM | 20 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Box Length | 14.88 in |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Frame | N/A |
| Max. Input HP @ 100 rpm | 3.35 hp |
| Input Configuration | Shaft Input |
| Box Height | 18.91 in |
| Center Distance | 7 in |
| Fan Cooled | No |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Ratio | 20:1 |
| Bolt Centers w/ Std. Base Kit (in) | 13.00 x 11.24 |
| Weight | 613.47 LB |
| EAN or UPC | 782934163616 |

