Falk Corp.
1600WBQM1A40AC344
Omnibox Worm Gear Reducer 6" Center Distance; 182TC/184TC Frame; 40:1 Ratio; 1 1/8" C-Face Quilled Input;
Item #102030979
- 6" Center Distance
- 182TC/184TC Frame
- 40:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/2" Hollow Output Shaft
| Motor Application | General Purpose |
| Box Length | 14 1/4 in |
| Max. Input HP @ 100 rpm | 1.73 hp |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Ratio | 40:1 |
| Center Distance | 6 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output Configuration | Hollow Output |
| Input HP @ RPM | 6.86 hp @ 1150 rpm, 7.89 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame Size | 180TC |
| Box Width | 8.13 in |
| Frame | 180TC |
| Input Configuration | C-Face Quilled |
| Box Height | 16 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 16.50 x 9.50 |
| Weight | 581.36 LB |
| EAN or UPC | 782934169533 |
