Falk Corp.
1600WBQ1A5-344
Omnibox Worm Gear Reducer 6" Center Distance, 5:1 Ratio, 1 1/2" Shaft Input, 1 1/2" Hollow Output Shaft
Item #102041657
- 6" Center Distance, 5:1 Ratio, 1 1/2" Shaft Input, 1 1/2" Hollow Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 16.50 x 9.50 |
| Box Width | 8.13 in |
| Ratio | 5:1 |
| Box Length | 14 1/4 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Configuration | Shaft Input |
| Input HP @ RPM | 34.43 hp @ 1150 rpm, 40.7 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Output Configuration | Hollow Output |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Fan Cooled | No |
| Box Height | 16 1/2 in |
| Center Distance | 6 in |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Max. Input HP @ 100 rpm | 7.22 hp |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Frame | N/A |
| HP @ RPM | 40 hp @ 1800 rpm |
| Weight | 542.49 LB |
| EAN or UPC | 782934169717 |
