Falk Corp.
1600WBM2A30AC
Omnibox Worm Gear Reducer 6" Center Distance; 182TC/184TC Frame; 30:1 Ratio; 1 1/8" C-Face Quilled Input;
Item #101982143
- 6" Center Distance
- 182TC/184TC Frame
- 30:1 Ratio
- 1 1/8" C-Face Quilled Input
- 2 1/4" Left Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 16.50 x 9.50 |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Max. Input HP @ 100 rpm | 2.08 hp |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Box Width | 8.13 in |
| Input HP @ RPM | 8.67 hp @ 1150 rpm, 10.05 hp @ 1750 rpm |
| HP @ RPM | 10 hp @ 1800 rpm |
| Frame | 180TC |
| Box Height | 16 1/2 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Ratio | 30:1 |
| Center Distance | 6 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 180TC |
| Box Length | 14 1/4 in |
| Weight | 581.36 LB |
| EAN or UPC | 782934162763 |
