Falk Corp.
1600WB2A20
Omnibox Worm Gear Reducer 6" Center Distance, 20:1 Ratio, 1 1/2" Shaft Input, 2 1/4" Left Output Shaft
Item #101981478
- 6" Center Distance, 20:1 Ratio, 1 1/2" Shaft Input, 2 1/4" Left Output Shaft
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Height | 16 1/2 in |
| Ratio | 20:1 |
| HP @ RPM | 10 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Input HP @ 100 rpm | 2.73 hp |
| Frame | N/A |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Input HP @ RPM | 12.17 hp @ 1150 rpm, 14.21 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 16.50 x 9.50 |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Width | 8.13 in |
| Box Length | 14 1/4 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Center Distance | 6 in |
| Weight | 542.49 LB |
| EAN or UPC | 782934163203 |
