Falk Corp.
1525WBQM1A40AC344
Omnibox Worm Gear Reducer 5 1/4" Center Distance; 182TC/184TC Frame; 40:1 Ratio; 1 1/8" C-Face Quilled Inp
Item #102037098
- 5 1/4" Center Distance
- 182TC/184TC Frame
- 40:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/4" Hollow Output Shaft
| Output Configuration | Hollow Output |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 180TC |
| Ratio | 40:1 |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input HP @ RPM | 5.61 hp @ 1150 rpm, 6.43 hp @ 1750 rpm |
| Frame | 180TC |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Center Distance | 5 1/4 in |
| Max. Input HP @ 100 rpm | 1.34 hp |
| Box Height | 14 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Box Width | 7.19 in |
| Box Length | 13 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Weight | 513.76 LB |
| EAN or UPC | 782934169229 |
