Falk Corp.
1525WBQ1A25-344
Omnibox Worm Gear Reducer 5.25" Center Distance; 25:1 Ratio; 1 1/4" Shaft Input; 1 1/4" Hollow Output Shaf
Item #102037208
- 5.25" Center Distance
- 25:1 Ratio
- 1 1/4" Shaft Input
- 1 1/4" Hollow Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Input HP @ RPM | 8.24 hp @ 1150 rpm, 9.56 hp @ 1750 rpm |
| Frame | N/A |
| Max. Input HP @ 100 rpm | 1.81 hp |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Output Configuration | Hollow Output |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Length | 13 in |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Box Height | 14 in |
| Box Width | 7.19 in |
| Ratio | 25:1 |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Center Distance | 5 1/4 in |
| Weight | 461.76 LB |
| EAN or UPC | 782934169366 |
