Falk Corp.
1525WBM3A50AD
Omnibox Worm Gear Reducer 5 1/4" Center Distance; 213TC/215TC Frame; 50:1 Ratio; 1 3/8" C-Face Quilled Inp
Item #102027491
- 5 1/4" Center Distance
- 213TC/215TC Frame
- 50:1 Ratio
- 1 3/8" C-Face Quilled Input
- 2" Right Output Shaft
| Frame Size | 210TC |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Center Distance | 5 1/4 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input HP @ RPM | 4.62 hp @ 1150 rpm, 5.26 hp @ 1750 rpm |
| Box Height | 14 in |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 2 in |
| Output Configuration | Right Output |
| Box Length | 13 in |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Ratio | 50:1 |
| Max. Input HP @ 100 rpm | 1.16 hp |
| Frame | 210TC |
| Input Configuration | C-Face Quilled |
| Box Width | 7.19 in |
| Weight | 513.76 LB |
| EAN or UPC | 782934162107 |
