Falk Corp.
1525WBM1A30AB
Omnibox Worm Gear Reducer 5 1/4" Center Distance; 143TC/145TC Frame; 30:1 Ratio; 7/8" C-Face Quilled Input
Item #102028679
- 5 1/4" Center Distance
- 143TC/145TC Frame
- 30:1 Ratio
- 7/8" C-Face Quilled Input
- 2" Left and Right Output Shaft
| Ratio | 30:1 |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 2 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Box Width | 7.19 in |
| Frame Size | 140TC |
| Input HP @ RPM | 7.1 hp @ 1150 rpm, 8.21 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 1.61 hp |
| Center Distance | 5 1/4 in |
| Frame | 140TC |
| Box Length | 13 in |
| Box Height | 14 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Input Configuration | C-Face Quilled |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Weight | 513.76 LB |
| EAN or UPC | 782934161513 |
